Apply to be a TradeMaster!
Main product image of 74,000 BTU Output Cast Iron Oil Boiler - Chimney Vent (w/ Beckett NX Burner)
Magnifying glass
Hover image to zoom

74,000 BTU Output Cast Iron Oil Boiler - Chimney Vent (w/ Beckett NX Burner)

Brand:
Buderus
SKU:
G115WS3-B
Rating:
(0)
Q&A:
(0)
74,000 BTU Output Cast Iron Oil Boiler - Chimney Vent (w/ Beckett NX Burner)
Magnifying glass
Hover image to zoom
G115WS3-B has been discontinued
Discontinued August 20, 2013
This product has been discontinued.
Suggested Alternative:
74,000 BTU Output Cast Iron Oil Boiler w/ Burner - Chimney Vent
Brand:
Buderus
SKU:G115WS3
(10)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
74000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Height (Inches)
34.5" Height
Product Highlight: Length (Inches)
23-5/8" Length
Product Highlight: Width (Inches)
23-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Buderus G115WS boiler is based on the highly successful G115, the World's best selling boiler. The G115WS has been redesigned and reengineered to extract and deliver more heat from every fuel dollar, and now has higher outputs at less cost per BTU. Acknowledged as the leader in high-efficiency, low emission hydronic heating, Buderus offers innovative design and quality manufacturing with exceptional efficiency and performance.

A G115WS cast iron oil boiler is ideal for new installations or as a replacement for virtually any make or model of boiler. They are compatible with most hot water tanks. Constructed with superior materials and designed by the industry's leading engineers, the G115WS boiler is raising the standard for the industry.

Features:
  • Redesigned for Higher Outputs and Efficiency
  • High Efficiency - AFUEs Above 86%
  • Flexible, Corrosion Resistant GL-180M Cast Iron
  • Full Swing Burner Door for Excellent Serviceability


Additonal Specifications:
  • Gross Output (BTU/hr): 85,000
  • Net IBR (BTU/hr): 74,000
  • Firing Rate (GPH): 0.70
  • Efficiency: 86.7%
  • Supply: 1-1/4"
  • Return: 1"
  • Number of Sections: 3
  • Fire Box Depth: 16"
  • Weight: 330 lbs

Includes Becket NX Burner. Aquastat is not included. We recommend the Honeywell L7224U1002 Aquastat for this boiler.

Specs

–
Fuel Type:

Oil

Capacity (Boiler):

8.7 Gal

BTU Output:

74000

Height (Inches):

34.5"

Length (Inches):

23-5/8"

Width (Inches):

23-1/2"

Vent Size:

5"

Efficiency:

86.7%

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

20 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM