Apply to be a TradeMaster!
Main product image of G201-6, 125,000 BTU Output Cast Iron Wood-Fired Boiler
Magnifying glass
Hover image to zoom

G201-6, 125,000 BTU Output Cast Iron Wood-Fired Boiler

Brand:
Buderus
SKU:
G201-6
Rating:
(0)
Q&A:
(1)
G201-6, 125,000 BTU Output Cast Iron Wood-Fired Boiler
Magnifying glass
Hover image to zoom
G201-6 has been discontinued
Discontinued May 18, 2011
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
125000 Max BTUs
Product Highlight: Fuel Type
Wood
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Length (Inches)
27" Length

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Buderus G201 wood boiler is built with the finest materials, including Buderus' patented GL180M cast iron. Its proven design and technology provide features such as primary and secondary air inlets for excellent combustion as well as reducing creosote formation, manual draft damper for exceptional draft control, front and rear access for ease in cleaning, and 3" of insulation for superior heat retention.

Features:
  • Thermostatic Sampson Firing Control
  • Wood Burning is CO2 Neutral
  • Well Insulated for Heat Retention
  • Stack Damper for Draft Control
  • Large Ash Receiver
  • Water Cooled Grates
  • Water Jacket Surrounds the Fire Box

Venting Details:
The boiler must be connected to a chimney that is approved for solid fuel firing in your area. In addition to your local codes, it is recommended that the chimney be fully lined, equipped with a clean-out, open at the top, free of protrusions in the flue, and higher than the peak of the house. For ease of inspection, there should be clear visibility from the clean-out up the flue to the exit. Additionally the chimney should not be shared with fireplaces, stoves, or wood heaters.

Specs

–
Fuel Type:

Wood

Application:

Heating

BTU Output:

125000

Max Wood Length:

19-1/4"

Water Contents (Gal):

10

Fuel Volume (lbs):

196

System Type:

Hydronic (Water)

Flue Connection:

7"

Length (Inches):

27"

Weight (lbs):

706 lbs

8 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do the buderus wod fired boilers have csa approval?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, they do not.

Was this review helpful to you?