Apply to be a TradeMaster!

Buderus G234X Boilers

Help Face
Need a little help?
Search Tips
  • Make sure all words are spelled correctly
  • Try different keywords (i.e., pex fittings, control valves)
  • Broaden your search
  • Call us with any questions 1-888-757-4774
Still can't find what you're looking for? 
Let us know
.
Resources
FAQs, Manuals & Videos
Articles
More About Buderus G234X Boilers

Buderus G234X Boilers are floor-standing, cast iron, gas-fired hot water boilers designed for residential and light commercial hydronic heating systems. Built with sectional cast iron construction, the G234X line resists thermal shock and holds up over decades of service in chimney-vented atmospheric installations. Input ratings vary by model, with the G234X/55 delivering 228 MBH of input capacity to handle larger heating loads. A 3-1/2 inch thermal insulation jacket cuts standby heat loss, and a factory-installed tridicator gauge lets technicians monitor system temperature and pressure at a glance. Contractors sizing a replacement or new hydronic system rely on this lineup because sectional cast iron construction supports repair through individual section replacement rather than full unit swap-outs, extending the practical service life of the installation. Choosing the correct model comes down to matching heating load, chimney venting requirements, and available mechanical room space to the specific G234X input rating.

Subcategories

  • G234X/38: The G234X/38 is the smallest model in the line, built for smaller homes and light commercial spaces with lower heating loads. It carries a 160 MBH input rating and shares the same cast iron sectional design as the rest of the series. Installers use it where chimney venting is already in place and full replacement of an aging atmospheric boiler is needed. Its compact input rating keeps operating costs in line with smaller square footage.
  • G234X/55: The G234X/55 sits in the middle of the range with a 228 MBH input rating, suited to larger homes or light commercial buildings with higher heating demand. Like other G234X models, it uses cast iron sectional construction and a 3-1/2 inch insulation jacket to limit standby losses. Contractors specify this size when a single mid-tier boiler needs to cover multiple heating zones. It works with the same tridicator gauge and chimney-vented setup as the rest of the lineup.
  • G234X/64: The G234X/64 is the largest model in the series, rated for 219,000 BTU output to cover the biggest heating loads in the line. It uses the same sectional cast iron construction, letting technicians replace individual sections rather than the entire boiler if a section fails. Building owners with larger square footage or higher hot water demand rely on this size to keep up with peak load. Contractors match it against actual heating load calculations, not square footage estimates alone.

Buying Guide

Selecting the right cast iron replacement boiler starts with an accurate heating load calculation, not the size of the unit already installed. Contractors should run a room-by-room or whole-building load calculation before matching a heating load figure to one of the available input ratings, since oversizing a cast iron boiler wastes fuel through short cycling while undersizing leaves a building unable to hold temperature during peak cold.

After load is set, check chimney venting. Atmospheric, chimney-vented operation means proper draft matters, so verify the flue or chimney meets requirements for the chosen model before ordering. Existing masonry chimneys sized for an older atmospheric boiler often need a liner evaluation, since cast iron boilers of this type produce different flue gas temperatures than newer condensing equipment.

Mechanical room space matters as much as BTU output when comparing Buderus G234X Boilers against other cast iron options. Floor-standing sectional construction carries more weight and footprint than wall-hung condensing units, so confirm doorway clearance and floor loading before committing to a specific size.

Finally, factor in fuel type. Standard models run on natural gas, so confirm propane compatibility with the manufacturer or supplying distributor before specifying a G234X model for an LP installation. Contractors replacing an aging cast iron boiler should match the existing chimney and gas supply infrastructure to avoid added installation costs beyond the unit itself.

Frequently Asked Questions

What size Buderus G234X boiler do I need for a residential retrofit?

Sizing depends on a heating load calculation rather than the output of the boiler being replaced. The G234X series spans input ratings from 160 MBH up to 228 MBH and beyond, so match the calculated load to the correct model before ordering. An oversized cast iron boiler short-cycles and wastes fuel, while an undersized one struggles during the coldest days of the season.

Can a Buderus G234X boiler run on propane?

Standard G234X models are built for natural gas. LP compatibility varies by model, so confirm with the specific model's documentation before specifying a G234X boiler for a propane installation.

What venting does the G234X series require?

The G234X line uses atmospheric, chimney-vented combustion rather than sealed combustion or direct venting. Existing masonry chimneys need to meet the draft requirements for the specific model, and older chimneys sized for a different boiler may need a liner evaluation before installation.

How is the G234X boiler repaired if a section fails?

Cast iron sectional construction allows a single damaged section to be replaced without swapping out the entire boiler. Sectional design keeps repair costs and downtime lower compared to boilers built around a single non-sectional heat exchanger.

What comes standard on a Buderus G234X boiler?

Standard equipment includes a 3-1/2 inch thermal insulation jacket to reduce standby heat loss and a tridicator gauge for monitoring system temperature and pressure. Both features come installed on every model in the G234X line, from the smallest to the largest input rating.