Apply to be a TradeMaster!
Main product image of 4" Aluminum Close Elbow
Magnifying glass
Hover image to zoom

4" Aluminum Close Elbow

SKU:
10151
Rating:
(0)
Q&A:
(0)
4" Aluminum Close Elbow
Magnifying glass
Hover image to zoom
$15.04 each
In Stock
In Stock
Get 23 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum

Description

–

The Builder's Best Close Elbow is the best choice for 90 turns, especially on the dryer. It makes 90 turns within 4" and offers excellent crush resistance while maintaining maximum airflow. Rotating collars allow flexible duct to move without disconnecting.


  • One male (crimped) rotating Snap-Lock fitting
  • One female (slotted) rotating Snap-Lock fitting
  • Rigid 100% aluminum
  • PN12270 meets UL2158A dryer transition duct testing
  • Best performance with Builder's Best Snap-Lock Pipe V850 or V830.
  • The International Mechanical Code recommends rigid metal duct for dryer exhaust as well as in-wall exhaust. IMC 504.6.1 & 504.8-3
  • Dryer manufacturers specify "Only rigid or flexible metal vent shall be used for exhausting. Do not use plastic or metal foil vent."

Specs

–
Size:

4"

Material:

Aluminum

Product Type:

Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy