Apply to be a TradeMaster!
Main product image of 4" Aluminum Dryer Offset Elbow
Magnifying glass
Hover image to zoom

4" Aluminum Dryer Offset Elbow

SKU:
10155
Rating:
(0)
Q&A:
(0)
4" Aluminum Dryer Offset Elbow
Magnifying glass
Hover image to zoom
$16.18 each
In Stock
In Stock
Get 3 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum

Description

–

The Dryer Offset Elbow is designed to make 90 turns within 4". It can be used when the outlet pipe on the dryer protrudes up to 2.5" and cannot be trimmed. It can also be used on the wall outlet pipe when it protrudes and cannot be trimmed.

  • Designed to make 90 turns within 4"
  • Can be used when the outlet pipe on the dryer protrudes up to 2.5" and cannot be trimmed
  • Can also be used on the wall outlet pipe when it protrudes and cannot be trimmed

Specs

–
Material:

Aluminum

Product Type:

Elbow

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy