Apply to be a TradeMaster!
Main product image of 4" PML320 Plastic Multi Louvered Hood w/ 11" Tail (Brown)
Magnifying glass
Hover image to zoom

4" PML320 Plastic Multi Louvered Hood w/ 11" Tail (Brown)

SKU:
10283
Rating:
(0)
Q&A:
(0)
4" PML320 Plastic Multi Louvered Hood w/ 11" Tail (Brown)
Magnifying glass
Hover image to zoom
$7.86 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–
  • Polypropylene molded plastic
  • 4 mounting holes
  • Hoods with 11" tails are fully assembled and include aluminum trim plates
  • The PML320 is good for side wall venting. Suitable for dryer venting.

Specs

–
Material:

Plastic

Size:

4"

Product Type:

Vent

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy