Apply to be a TradeMaster!
Main product image of 4" PWM622 Plastic Wide Mouth Hood w/ 11" Tail, Flapper, & Screen (Brown)
Magnifying glass
Hover image to zoom

4" PWM622 Plastic Wide Mouth Hood w/ 11" Tail, Flapper, & Screen (Brown)

SKU:
11384
Rating:
(0)
Q&A:
(0)
4" PWM622 Plastic Wide Mouth Hood w/ 11" Tail, Flapper, & Screen (Brown)
Magnifying glass
Hover image to zoom
$7.84 each
In Stock
In Stock
Get 11 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–

PWM622 is a plastic wide mouth hood with a snap-in 1/2" grid. The wide mouth hood is suitable for dryer venting, and the grid is easily removed for cleaning. Check your local building codes.

  • Free swinging back draft flapper
  • Snap-in 1/2" grid, removable
  • 4 mounting holes
  • Aluminum trim plate included with 11" tails
  • Polypropylene molded plastic
  • Wide mouth opening exceeds diameter
  • Remove grid if using for dryer venting. Check grid frequently for blockages.

Specs

–
Size:

4"

Color:

Brown

Product Type:

Vent

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy