Apply to be a TradeMaster!
Main product image of 1/2" Threaded Natural Gas Valve, 1/4" Fitting (24V), 100333-01
Magnifying glass
Hover image to zoom

1/2" Threaded Natural Gas Valve, 1/4" Fitting (24V), 100333-01

Brand:
Burnham
SKU:
100333-01
Rating:
(0)
Q&A:
(0)
1/2" Threaded Natural Gas Valve, 1/4" Fitting (24V), 100333-01
Magnifying glass
Hover image to zoom
$458.85 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection

Description

–
100333-01 Burnham Gas valve, Honeywell VR8200C6065 natural gas , 24V, 2.5" s, 3.5" fr, 1/2" NPT, 1/4" fitting.

Specs

–
Size:

1/2"

Voltage:

24V

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy