Apply to be a TradeMaster!
Main product image of Low Water Cutoff (LWCO) IQ Option Card Kit (Manual Reset), 102714-01
Magnifying glass
Hover image to zoom

Low Water Cutoff (LWCO) IQ Option Card Kit (Manual Reset), 102714-01

Brand:
Burnham
SKU:
102714-01
Rating:
(1)
Q&A:
(1)
Low Water Cutoff (LWCO) IQ Option Card Kit (Manual Reset), 102714-01
Magnifying glass
Hover image to zoom
$243.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
ES2 Series, ESC Steam Boiler Series, Series 3 Boilers, MPO-IQ Boilers

Description

–
IQ LWCO Option Cards add a low water cut-off function to ES2, ESC, Series 3, and MPO-IQ Boilers. LWCO Option Cards plug into the IQ Option Panel and connect to the system-mounted sensor with a single-wire connection. IQ LWCO Option Cards feature built-in diagnostics, probe signal strength display, and include a 'Test' and 'Reset' feature in compliance with UL 353 and CSA 22.2 for CSD-1 Compliance in US and Canada.

Kit Includes:
  • IQ LWCO Option Card
  • 3/4" NPT level sensor
  • 36" wire sensor connector
  • Instructions

Major Features:
  • UL 353 approved
  • Displays signal strength
  • Warns when probe cleaning required

Specs

–
Features:

Manual Reset

Used With:

ES2 Series

ESC Steam Boiler Series

Series 3 Boilers

MPO-IQ Boilers

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very pleased with this product

I am pleases with the performance of this product. I just wish the instruction manual was more helpful on the actual programming and use of the product.
Jimmy the fitter
Huntington, ny.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this product work with a burnham esc5 boiler with iq

Asked by Dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy