Apply to be a TradeMaster!
Main product image of IQ Boiler Control for ES2_B, Series 30_B and 2012 Series 2
Magnifying glass
Hover image to zoom

IQ Boiler Control for ES2_B, Series 30_B and 2012 Series 2

Brand:
Burnham
SKU:
103660-02
Rating:
(4)
Q&A:
(0)
IQ Boiler Control for ES2_B, Series 30_B and 2012 Series 2
Magnifying glass
Hover image to zoom
103660-02 has been discontinued
Discontinued March 8, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Control Board, 103966-02
Brand:
Burnham
SKU:103966-02
(5)
Order by 6PM, receive 7 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Used With
Series 2 Boilers, ES2 Series

Description

IQ Boiler Control

The heart of IQ Control System is the Intelligent Hydronic Control. The control replaces the traditional separate ignition control, primary boiler aquastat, as well as the fan and circulator relays. The control stores two boiler supply temperature setpoints in its memory; one setpoint is for the High Limit Setting and the second is for the Operating Setpoint.

When the optional Outdoor Air Reset Card is installed in the IQ Option Panel, the Operating Setpoint temperature is automatically adjusted according to the outdoor temperature. By better matching boiler heat supply to actual home heat demand, room air temperatures are more closely maintained. Also, when there is a domestic hot water (DWH) heat request, the Operating Setpoint temperature is automatically adjusted to a DHW Setpoint to satisfy the DWH heating requirements. When the Outdoor Air Reset Card is not installed the Operating Setpoint equals High Limit Setting.
  • Atmospheric Draft is used on Boiler ES2_B, Series 30_B and, 2012 Series 2
  • Specs

    Application:

    Control Panel

    Type:

    Control Panel

    Used With:

    Series 2 Boilers

    ES2 Series

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Thurs

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-4 of 4 reviews

    Perfect replacement, quick and easy purchase

    Easy to shop and figure out what board I needed, shipping super quick as usual!
    Mark
    NJ
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works for Crown boiler as well

    Crown boiler no heat. Error 56, replaced damper motor purchased from Supplyhouse, runs few hours, then error 56 again. Bypassed damper with jumpers still error 56 few hours later. Bought and replaced the Control Board with this, it all working. Delivery is very fast, i'm In NJ, I got it next always.
    Brian
    NJ
    8 years ago
    Was this review helpful to you?

    I would buy this product again

    Easy to locate and seamless ordering. Product showed up when it said it would.
    fixed
    Mandan ND
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact match - would buy product again

    Control Board was extremely easy to install works perfectly. No skill required.
    David
    Providence Area
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?