Overview
In most heating systems, standalone condensing boilers don’t
condense all the time. They operate at higher temperatures than
necessary, and use more fuel than they need to.
The Sage Zone Control is an innovative product that lowers system
operating temperatures and raises efficiency by constantly analyzing
zone demand and adjusting boiler output accordingly.
Features
- Pre-programmed HeatMatch software calculates
zone demand, measures supply water temperature, and
automatically adjusts maximum firing rates starting at low fire
- Reduces boiler “short cycling” and extends heating system life.
Increases condensing and efficiency.
- Three-temperature versatility is perfect for buildings with a
mix of high and low heat radiation and/or an indirect water heater.
- Advanced freeze protection monitors individual zone activity
during freezing temperatures.
- Plug & play - Snap-in RJ45 cable (included), eliminates labor for
boiler wiring. Includes factory settings for ease of setup.
- Touch Screen (on the boiler) controls settings and adjustments
and monitors BTUs and cycle history
- Easy setup! No high voltage (120V) wire prep needed for
domestic hot water priority.