Apply to be a TradeMaster!
Main product image of 24V LWCO/Limit Temperature Sensor Kit, 106495-02
Magnifying glass
Hover image to zoom

24V LWCO/Limit Temperature Sensor Kit, 106495-02

Brand:
Burnham
SKU:
106495-02
Rating:
(1)
Q&A:
(0)
24V LWCO/Limit Temperature Sensor Kit, 106495-02
Magnifying glass
Hover image to zoom
$137.63 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
24V LWCO/Limit Temperature Sensor Kit, Hydrolevel P/N 45-1200

Specs

–
Application:

Accessory

Type:

LWCO

Sensor

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fixed the Err 32 code on a Burnham 205EN-T0 gas furnace

The 2-year old furnace gave out the Error 32 this past winter indicating a temperature sensor error. Replacing with this sensor made the error go away.
Sam
Boston
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy