Apply to be a TradeMaster!
Main product image of L404F1367, Pressuretrol (1 to 8 psi), 109716-01
Magnifying glass
Hover image to zoom

L404F1367, Pressuretrol (1 to 8 psi), 109716-01

Brand:
Burnham
SKU:
109716-01
Rating:
(0)
Q&A:
(0)
L404F1367, Pressuretrol (1 to 8 psi), 109716-01
Magnifying glass
Hover image to zoom
$239.77 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Independence Boilers
Product Highlight: Min Pressure (PSI)
1 PSI
Product Highlight: Max Pressure (PSI)
8 MAX PSI

Description

–
L404F1367 PRESSURETROL, SNAP SW, LESS SYPHON

Specs

–
Application:

Heating

Used With:

Independence Boilers

Min Pressure (PSI):

1

Max Pressure (PSI):

8

Min Pressure Differential (PSI):

2

Max Pressure Differential (PSI):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy