Apply to be a TradeMaster!
Siphon, 1/4" NPT x 90°, 806603039

Siphon, 1/4" NPT x 90°, 806603039

Brand:
Burnham
SKU:
806603039
Rating:
(0)
Q&A:
(0)
Siphon, 1/4" NPT x 90°, 806603039
$31.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
90' Length
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–
Syphon, ¼” x 90’, 1-7/8” x 4” extended leg, SCH40, brass

Specs

–
Length (Feet):

90'

Size:

1/4"

Connection Type:

Threaded

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy