Apply to be a TradeMaster!
Vent Terminal 3" Miter Cut w/ Closed Discharge G3, 8110701

Vent Terminal 3" Miter Cut w/ Closed Discharge G3, 8110701

Brand:
Burnham
SKU:
8110701
Rating:
(1)
Q&A:
(0)
Vent Terminal 3" Miter Cut w/ Closed Discharge G3, 8110701
$110.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
SCG-3, SCG-4, SCG-5, SCG-6, SCG-7

Description

–
Gasketed Vent Terminal 3" Horizontal

**Image may not represent actual product.**

Specs

–
Used With:

SCG-3

SCG-4

SCG-5

SCG-6

SCG-7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hopefully only need one of these vents

Used the vent for my propane boiler.
Mountain man
Ossipee NH
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy