Shop Klein Tools Limited Time Promotion
Main product image of 5" Draft Hood for 204 Boiler, 8111702
Magnifying glass
Hover image to zoom

5" Draft Hood for 204 Boiler, 8111702

Brand:
Burnham
SKU:
8111702
Rating:
(1)
Q&A:
(0)
5" Draft Hood for 204 Boiler, 8111702
Magnifying glass
Hover image to zoom
$117.51 each
In Stock
In Stock
Get 3 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
204 Boilers
Product Highlight: Size
5"

Description

–
5" Draft Hood for 204 Boiler

Specs

–
Application:

Heating

Used With:

204 Boilers

Size:

5"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great company!

They have every product that you may need from heating, plumbing, HVAC to electrical! One of the very few that sell directly to the public.
Dave
Cohoes, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy