Apply to be a TradeMaster!
Main product image of Black Snap-Bushing, (HEYCO SB-437-5, 2043), 8136048
Magnifying glass
Hover image to zoom

Black Snap-Bushing, (HEYCO SB-437-5, 2043), 8136048

Brand:
Burnham
SKU:
8136048
Rating:
(0)
Q&A:
(0)
Black Snap-Bushing, (HEYCO SB-437-5, 2043), 8136048
Magnifying glass
Hover image to zoom
$0.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Black Snap-Bushing, (HEYCO SB-437-5, 2043)
  • Converts raw-edged holes to smooth, neat, insulated holes.
  • Locking fingers snap into holes with fingertip pressure.
  • Withstands a push back force of 35lbs.
  • Insulates and mechanically protects electrical and telecommunications cables, tubing, hose, rope, & utility lines.
  • Lead free / RoHS Compliant
  • Mounting Diameter: 0.437"
  • Maximum Thickness: 0.125"
  • Inside Diameter: 0.312"
  • Head Diameter: 0.531"
  • Overall Height: 0.406"

  • **Image may not depict actual product.**
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy