Apply to be a TradeMaster!
Main product image of Q309A1996 24V Thermocouple for 806-807 Boilers, 36" Long, 8236004
Magnifying glass
Hover image to zoom

Q309A1996 24V Thermocouple for 806-807 Boilers, 36" Long, 8236004

Brand:
Burnham
SKU:
8236004
Rating:
(1)
Q&A:
(0)
Q309A1996 24V Thermocouple for 806-807 Boilers, 36" Long, 8236004
Magnifying glass
Hover image to zoom
$47.03 each
In Stock
In Stock
Get 96 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Used With
806-807 Boilers
Product Highlight: Voltage
24V

Description

–
Q309A1996 24V Thermocouple for 806-807 Boilers, 36" Long.

Specs

–
Length (Inches):

36"

Application:

Heating

Used With:

806-807 Boilers

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well made

And a perfect fit. Thank you!
Bob
Canton, OH
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy