Shop Limited Time Deals
Main product image of Alpine 83,000 BTU Output Condensing Boiler
Magnifying glass
Hover image to zoom

Alpine 83,000 BTU Output Condensing Boiler

Brand:
Burnham
SKU:
ALP105
Rating:
(3)
Q&A:
(6)
Alpine 83,000 BTU Output Condensing Boiler
Magnifying glass
Hover image to zoom
ALP105 has been discontinued
Discontinued February 7, 2012
This product has been discontinued.
Suggested Alternative:
ALP105B 83,000 BTU Output Condensing Boiler (Wall or Floor Mount)
Brand:
Burnham
SKU:ALP105BW-4T02
(0)
Backorder
Backorder
Get it Mon, Jul 27 - Wed, Aug 26
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: BTU Output
83000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
PVC, CPVC, Direct Vent
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
16-11/16" Width

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Alpine is one of the most efficient, energy-saving boilers on the market today. Every Alpine boiler is equipped with a number of advanced technologies to constantly monitor boiler performance and match fuel consumption directly to heating demand. The Alpine incorporates outside temperature sensing technology that automatically adjusts the firing rate of the boiler based on the outside air temperature. It also continuously monitors system safety parameters to ensure years of comfortable, safe, reliable operation. Today's Alpine is the peak of performance.

Specs

Fuel Type:

Natural Gas

Propane

Efficiency:

91.5%

Boiler Type:

High Efficiency

System Type:

Hydronic (Water)

Width (Inches):

16-11/16"

Height (Inches):

32.1875"

Features:

Direct Vent

EI/Spark Ignition

Condensing

Application:

Heating

Depth (Inches):

14"

Vent Size:

3"

Vent Type:

PVC

CPVC

Direct Vent

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

105000

BTU Output:

83000

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Need help calculating?
Use Our Calculator
Box

ALP105

Replacement Parts

SKU: ALP105

Brand: Burnham

Search Parts:
SEARCH PARTS
Product Image of no image
Replacement Part, SKU
101931-02
Sorry, we don't currently sell this item. Request This Item
Supply/Return Temperature Sensor, 107503-01
107503-01
Burnham
Product Image of no image
Replacement Rear Insulation Disc
104856-01
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Burner Head
101731-02
Sorry, we don't currently sell this item. Request This Item
Flue Exit Gasket Kit for ALP080 - ALP210, 104500-01
104500-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product

After running on oil burner for years it was time to go for something cleaner and easier to maintain, so Burnham Alpine series being one of the most affordable and definiatelly with best warranty was no brainer as the choice. Set up as easy as it can get, you will need 2 water circulators (water pumps)and some copper pipes for water, and black pipe for gas. Other than that your existing set up should work just fine (unless you had improper one in the first place). Unit fired right up after initial start up and it delivers heat fast, I mean 2 story building with old cast iron radiators had them all warmed up to top heat within 15 minutes. No issues, maintainance is minimal.
Bart
Valley Stream, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great boiler! No local support for it.

I installed this unit in the fall of 2010. The winter turned out somewhat colder than most, however, this boiler kept the house warm all winter. Also, I've seen about a 20% reduction in fuel use over last winter. Also, I included the Burnham Alliance in-direct water heater with this boiler. I've yet to run out of hot water. And since this is a direct vent unit, I was able to move the location of the boiler and water heater to another section of the basement which made a lot more sense. It's now more centralized in the house, and the water doesn't have to travel over 40 feet from the water heater to the bathrooms anymore. The only issue is that I can't get any local service on the unit. I had a problem in December with a system fault shutting down. Turns out there was a simple change from the original design that needed to be installed on this one. [...]Overall it is a great boiler, however, I would have to strongly recommend you make sure you have someone to call for service if needed. Burnham won't provide you support for it. It's a liability issue for them. You have to work through an authorized dealer. If it's 0 degrees outside, your not going to want to be without heat while you try to find someone that will work on it, under or out of warranty. The bottom line question could be answered both yes and no. If you have local support, absolutely, it's a great unit. If you don't have local support for it, stay away. [...]
Gellenb
Western Pennsylvania
15 years ago
Was this review helpful to you?

It looks like a real good product

I really haven't had a chance to use it because its been summer. On the test, it worked great. I am hoping I am going to save on my gas bill going from an old unit that was installed in 1974. It took up about half the space of the old one. Everything is good so far and I am glad I went ahead and installed a new boiler.
Gary
Clarion, Pa.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: is there a startup code for this boiler?

Asked by Jay 13 years ago

Add your answer

* Required Field
-

No, when it starts up it runs with the default settings. There is a default lock code for getting into programming. It is listed in the manual.

Was this review helpful to you?

Q: Is it normal to hear a big noise when the alpine 105 Burnham boiler started running? If not why my new alpine 105 Burnham boiler has been making that bang an noisy?

Asked by Nag 14 years ago

Add your answer

* Required Field
-

I installed a Burnham 105 boiler last Winter and it also makes a loud noise when the burner ignites. My research showed that it seems to be a fairly common complaint. Otherwise it has worked well with no problems.

Was this review helpful to you?
-

If it's making a bang type noise, I'd say that's not normal. Mine for the most part is quiet. It is normal (or so I was told) that when it start's up it will make a bit of a humming noise for 5-6 seconds or so. Sounds like blowing air across an old soda bottle. Just a low pitch noise, but nothing that bangs.

Was this review helpful to you?
-

I love my Alpine. Sometimes you can hear a low whump sound when the gas ignites other than that it makes no loud sounds at all. Where is the bang coming from? Is it related to the water movement (Circulator pumps) or from inside the Alpine cabinet?

Was this review helpful to you?

Q: Is there a replacement Alpine for this model?

Asked by John 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need to order ALP105W. Burnham no longer offers the Alpine without the wall mount option. The wall-mounting accessories are shipped with the unit, but the boiler may still be mounted on the floor.

Was this review helpful to you?

Q: we purchased an Alp105N-L02 105CFH - 95% boiler in July of 2009. We are now experiencing a problem generating enough hot water to adequately shower the people in the house. Please davise us what to do - is this simply an ajustment or will someone need to come in and examine the unit? Nick Ingoglia

Asked by 15 years ago

Add your answer

* Required Field

Q: Is this a brand new unit? I've been told by a local contractor that units purchased off the internet are refubs.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a brand new unit. PexSupply.com only sells new items.

Was this review helpful to you?

Q: Its not clear from the description. Is this the wall mount (ALP-105w) or the floor mount (ALP-105F)?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is the floor-mounted model.

Was this review helpful to you?