Apply to be a TradeMaster!
Main product image of EMP115E-TL 88,000 BTU Output, Energy Star Rated Oil Fired 3-Pass Boiler
Magnifying glass
Hover image to zoom

EMP115E-TL 88,000 BTU Output, Energy Star Rated Oil Fired 3-Pass Boiler

Brand:
Burnham
SKU:
EMP115E-TL
Rating:
(0)
Q&A:
(0)
EMP115E-TL 88,000 BTU Output, Energy Star Rated Oil Fired 3-Pass Boiler
Magnifying glass
Hover image to zoom
$2,800.03 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 387 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
88000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
115000 BTUs

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


Note: Product Title reflects this boiler's IBR Net Output Rating.


  • Wall Hung Boiler
  • 87% AFUE, ENERGY STAR certified
  • 3-pass cast iron sectional design
  • Integral, pre-installed low water cut-off (LWCO)
  • Beckett Burner
  • Designed for ease of service
  • Reversible swing-away burner door
  • No target wall
  • Removable rear plates access flue passages
  • Lifetime limited warranty

    HydroStat 3250 plus Three Function Hydronic Control
    • Easy temperature control
    • LWCO - selectable auto or manual reset
    • Fuel savings with thermal targeting or traditional outdoor reset capability
    • Thermal pre-purge circulation uses latent heat before starting new heat cycle
    • Primary circulator control function
    • LED active status indicators assist contractors and consumers
    • High temperature, LWCO, economy operation
    • Dynamic digital display
    • Displays boiler supply temperature and outdoor temperature (if ODR installed)
    • Automatically displays set points during adjustments

Specs

–
IBR Rating:

88000

Energy Star Rated:

Yes

System Type:

Hydronic (Water)

DOE Rating:

101000

Efficiency:

0.87

BTU Input:

115000

Fuel Type:

Oil

Vent Type:

Atmospheric

Features:

EI/Spark Ignition

BTU Output:

88000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy