The Day Savers – A National Tradesmen Day Contest
Main product image of 253,000 BTU Output, Cast Iron Gas Fired Commercial Water Boiler (NG/LP)
Magnifying glass
Hover image to zoom

253,000 BTU Output, Cast Iron Gas Fired Commercial Water Boiler (NG/LP)

Brand:
Burnham
SKU:
K806HNEI-E2
Rating:
(0)
Q&A:
(0)
253,000 BTU Output, Cast Iron Gas Fired Commercial Water Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$6,467.50 each
Backorder
Backorder
Get it Fri, Oct 2 - Tue, Nov 3

Lift Gate

This product weighs 690 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
220000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: BTU Input
315000 BTUs
Product Highlight: Width (Inches)
23-3/4" Width
Product Highlight: Length (Inches)
32-7/16" Length

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Burnham Commercial’s commitment to quality and dependability continues with the Series 8H. The features and efficiency of the 8H boiler make it ideal for single and multiple boiler applications. Offering space heating, or a combination of heating and domestic hot water, the Series 8H has a compact design which easily adapts to existing piping arrangements, boiler room requirements, and system heating needs.

Specs

Fuel Type:

Natural Gas

Propane

BTU Input:

315000

BTU Output:

220000

IBR Rating:

220000

DOE Rating:

253000

Efficiency:

80.2%

Gas Connection:

1"

Width (Inches):

23-3/4"

Length (Inches):

32-7/16"

Weight (lbs):

690 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy