Description
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.</b><br><br><b>** Note: Product Title reflects this boiler's Net AHRI Rating (MBH)</b>
<br><br>
The X-C is a “value priced” condensing boiler, but that doesn’t mean that it’s “bare-bones” by any stretch. The X-C is a feature-packed condensing boiler for homeowners looking to upgrade to high efficiency at a lower initial price point.<br><br>
<b>Features:</b>
<ul><li>Up to 95% AFUE – high efficiency and low emissions!
<li>80 – 180 MBH (5 sizes)
<li>5:1 turndown saves energy
<li>ASME “H” stamp-certified stainless steel water tube heat exchanger
<li>No welds (less corrosion)
<li>Cold burner door design, reduced heat loss, easy to service
<li>Factory pre-set, advanced Sage2.2 Boiler Control and LCD display reduce installation time and provides EASY, “out-of-the-box” setup and high efficiency from initial startup.
<li>100% system tested at factory
<li>Universal vent connection
<li>Outdoor reset and sensor
<li>5-year warranty (parts)</li>