Apply to be a TradeMaster!
Main product image of Turbo Flow 72" 3/8" x 1/4" Refrigerant Vacuum Hose
Magnifying glass
Hover image to zoom

Turbo Flow 72" 3/8" x 1/4" Refrigerant Vacuum Hose

Brand:
C&D Valve
SKU:
CD140-VH72
Rating:
(0)
Q&A:
(0)
Turbo Flow 72" 3/8" x 1/4" Refrigerant Vacuum Hose
Magnifying glass
Hover image to zoom
$64.97 each
In Stock
In Stock
Get 2 Tomorrow, Jul 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
72" Length
Product Highlight: Size
3/8" x 1/4"

Description

Product Highlights
  • Large bore vacuum and charging hose
  • Designed specifically to increase speed, flow and efficiency when using vacuum pumps and refrigerant charging via the 3/8th access fittings
  • Available in 60" / 5' (1.524mm) and 72" / 6' (1.85mm) lengths
  • Connections: 3/8" x 3/8" and 3/8" x 1/4"
  • Large bore
  • Teflon Sealed
  • Used for all vacuum and refrigerant charging procedures

Specs

Length (Inches):

72"

Size:

3/8" x 1/4"

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy