Apply to be a TradeMaster!
Main product image of 1/4" Flare Black Nylon Cap w/ Retainer Strap (Box of 500)
Magnifying glass
Hover image to zoom

1/4" Flare Black Nylon Cap w/ Retainer Strap (Box of 500)

Brand:
C&D Valve
SKU:
CD2215B
Rating:
(0)
Q&A:
(0)
1/4" Flare Black Nylon Cap w/ Retainer Strap (Box of 500)
Magnifying glass
Hover image to zoom
$278.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Color
Black
Product Highlight: Material
Glass-filled Nylon

Description

–
Product Features
  • Box of 500
  • 1/4 flare cap, round black glass-filled nylon w/ neoprene o-ring seal and retainer straps

Specs

–
Product Type:

Valve Cap

Size:

1/4"

Color:

Black

Material:

Glass-filled Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy