Apply to be a TradeMaster!
Main product image of Turbo Flow 72" 3/8" Refrigerant Vacuum Hose
Magnifying glass
Hover image to zoom

Turbo Flow 72" 3/8" Refrigerant Vacuum Hose

Brand:
C&D Valve
SKU:
CD380-VH72
Rating:
(1)
Q&A:
(0)
Turbo Flow 72" 3/8" Refrigerant Vacuum Hose
Magnifying glass
Hover image to zoom
$69.26 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
72" Length

Description

–
Product Highlights
  • Large bore vacuum and charging hose
  • Designed specifically to increase speed, flow and efficiency when using vacuum pumps and refrigerant charging via the 3/8th access fittings
  • Available in 60" / 5' (1.524mm) and 72" / 6' (1.85mm) lengths
  • Connections: 3/8" x 3/8" and 3/8" x 1/4"
  • Large bore
  • Teflon Sealed
  • Used for all vacuum and refrigerant charging procedures

Specs

–
Size:

3/8"

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Doesn't Work For Vacuuming

Hi Probably A Great Charging Hose. Purchased For Vacuum Purposes Only. First Use For Vacuum Out Of Package It Could Not Even Get On The Map Stuck 29.9 HG....Used With Fieldpiece S-mans And A Newer Fieldpiece 10cfm Vac Pump. No Good It's Going Back. Old 4ft Vac Hose Did It In No Time.
Brian
Philadelphia Pa
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy