Pros, Join Our TradeMaster Program!
Description
Product Features
  • 1/4" m. flare access x 1/4" m. flare access x 1/4" f. flare w/ depressor tip on branch, one valve core, all brass
  • Useful in Attaching Hi-Lo Side Switch and Other Connecting Needs Valve has brass valve depressor with 1/4" flare nut, 1/4" male flare with internal thread for valve core (not included) and 1/4" male flare with valve core
Read more
Specs
Product Type:
Tee
Size:
1/4"
Material:
Brass
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.