Apply to be a TradeMaster!
Main product image of 1/4" M. Flare x 1/8" MPT (on run) x 1/4" M. Flare, Access on Branch, w/ 1/4" Brass Cap & Valve Core (2 Pack)
Magnifying glass
Hover image to zoom

1/4" M. Flare x 1/8" MPT (on run) x 1/4" M. Flare, Access on Branch, w/ 1/4" Brass Cap & Valve Core (2 Pack)

Brand:
C&D Valve
SKU:
CD9616/2
Rating:
(0)
Q&A:
(0)
1/4" M. Flare x 1/8" MPT (on run) x 1/4" M. Flare, Access on Branch, w/ 1/4" Brass Cap & Valve Core (2 Pack)
Magnifying glass
Hover image to zoom
$10.09 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/8" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT, Male Flare Connection

Description

–
All brass and copper tees come in several different configurations with regard to valve cores, caps and valve depressors.

Features:
  • 1/4" m. flare access x 1/8" MPT (on run) x 1/4" m. flare access on branch
  • CD2245 brass cap and valve core, MPT end has 1/4" ID for tube, forged brass

Specs

–
Product Type:

Tee

Size:

1/4" x 1/8" x 1/4"

Material:

Brass

Connection Type:

MNPT

Male Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy