Apply to be a TradeMaster!
Main product image of 2 Ton 1/2" & 3/8" Reversing Valve
Magnifying glass
Hover image to zoom

2 Ton 1/2" & 3/8" Reversing Valve

Brand:
C&D Valve
SKU:
RV-02T1238
Rating:
(0)
Q&A:
(0)
2 Ton 1/2" & 3/8" Reversing Valve
Magnifying glass
Hover image to zoom
$117.47 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8"
Product Highlight: Ton
2

Description

–
C&D Reversing Valves have been developed and tested as drop-in replacements for OEM equipment and are compatible with most common refrigerants and lubricants, including the higher-pressure refrigerants such a R-410a and R-32.

Features
  • Safe working pressure: 650 psig
  • Ambient operating temperature: -22°F to 250°F
  • Work fluid temperature: -22°F to 122°F
  • Coils available in multiple voltages, lead-wire or spade connections
  • Certification: UL and CSA

Specs

–
Size:

1/2"

3/8"

Ton:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy