Apply to be a TradeMaster!
Main product image of 12 Ton 1-1/8" X 1-3/8" Reversing Valve
Magnifying glass
Hover image to zoom

12 Ton 1-1/8" X 1-3/8" Reversing Valve

Brand:
C&D Valve
SKU:
RV-12T1838
Rating:
(0)
Q&A:
(0)
12 Ton 1-1/8" X 1-3/8" Reversing Valve
Magnifying glass
Hover image to zoom
$555.89 each
In Stock
In Stock
Get 223 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
12

Description

–
C&D Reversing Valves have been developed and tested as drop-in replacements for OEM equipment and are compatible with most common refrigerants and lubricants, including the higher-pressure refrigerants such a R-410a and R-32.

Features
  • Safe working pressure: 650 psig
  • Ambient operating temperature: -22°F to 250°F
  • Work fluid temperature: -22°F to 122°F
  • Coils available in multiple voltages, lead-wire or spade connections
  • Certification: UL and CSA

Specs

–
Ton:

12