Apply to be a TradeMaster!
Main product image of Tekedge Elite Flow 9 CFM A2L Rated, 2-stage Dual Voltage Vacuum Pump
Magnifying glass
Hover image to zoom

Tekedge Elite Flow 9 CFM A2L Rated, 2-stage Dual Voltage Vacuum Pump

Brand:
C&D Valve
SKU:
TEP-231-A2L
Rating:
(0)
Q&A:
(0)
Tekedge Elite Flow 9 CFM A2L Rated, 2-stage Dual Voltage Vacuum Pump
Magnifying glass
Hover image to zoom
$797.05 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
9 CFM

Description

–
Product Highlights
  • Spark proof, double stage, dual voltage vacuum pumps
  • High performance A2L range
  • Sparkproof switches
  • Hard wired 16.4ft (5m) lead
  • Dual voltage
  • Solenoid valve
  • Easy access oil drain
  • 2 year warranty

Specs

–
Warranty:

2 Year

Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy