Apply to be a TradeMaster!
Main product image of AAB Airflow Balancing Meter for Smartphones
Magnifying glass
Hover image to zoom

AAB Airflow Balancing Meter for Smartphones

Brand:
CPS
SKU:
ABM-100
Rating:
(4)
Q&A:
(1)
AAB Airflow Balancing Meter for Smartphones
Magnifying glass
Hover image to zoom
ABM-100 has been discontinued
Discontinued December 8, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
Blue

Description

The ABM-100 Airflow Balancing Meter is an anemometer that fits in your pocket. It's our first of a series of tools that connect to smart devices and are specifically designed for the HVAC industry.

The ABM-100 easily and instantly converts air speed into air volume for you. Then it records the data to a history log which can be emailed for professional looking reports.

Download one of our free apps for iOS or Android and plug in your ABM-100 meter - it's really that easy. Enter the grille or duct dimensions and then hold it up to a grille or duct opening. Your phone does the rest. By using a series of algorithms the ABM automatically calculates the airflow volume. No more memorizing formulas and using a calculator and notepad. The ABM-100 also provides the ability to automatically adjust the free space calculation if a grille is present. It also has gives the ability to add comments with each reading if desired.

Features:
  • Compatible with iPhone, iPad, iPod, and all major
  • Android devices
  • Measures airflow in: Linear Feet Per Minute, Cubic Feet Per Minute, Cubic Meters Per Hour, Linear Meters Per Second
  • Accurate to the larger of +/- 0.5% of the reading or 0.1 m/s at up to 15° off-axis
  • Range is from 19 LFM (1 m/s) to 11,000 LFM (56 m/s)
  • Resolution is 0.1 m/s
  • Rugged and eco-friendly packaging that serves as a reusable storage case
  • Sends onsite professional reports by email

Specs

Accuracy:

+/- 0.5%

Color:

Blue

Range:

19 LFM

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
8am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

2 out of 4 reviews
2
out of 4 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
0%
2 star
0%
1 star
75%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

DONT BUY / APP IS NO LONGER AVAILABLE

App is no longer compatible with this models. Only bluetooth enabled products. Meaning they want you to upgrade
HVAC guy
Chicago , Illinois
6 years ago
Was this review helpful to you?

Don't buy this for a new iPhone

This unit requires a miniature plug that is only found on older iPhones. The marketing literature states that it is compatible with Android & iPhones. If you have new iPhone that no longer has a miniature plug for an earphone (such as any iPhone X version) it will not work.
RichK
Tennessee
7 years ago
Was this review helpful to you?

WARNING: APP IS NOT AVAILABLE ON iPHONE APP STORE

A search of "AAB" (as instructed) indicates that the necessary app to use this device has NOT been available on Apple's app store for at least the last 6 months. This company has reneged on its promise to the user.
TechnicalGuy
PA
7 years ago
Was this review helpful to you?

Airflow Balancing Meter

My experience was really good,I ordered it late on Friday afternoon and it said I would get by Wed.of the next week but I received it on Monday by mail.5 star service
Mike
Cross Plains ,Tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how do i measure cfm with this meter

Asked by alfred 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

With the app installed and the meter plugged in, simply insert it into the airflow and the CFM should be one of the standard readings shown on the phone and saved to a log.

Was this review helpful to you?