Apply to be a TradeMaster!
Main product image of EasyHood Airflow Capture Hood
Magnifying glass
Hover image to zoom

EasyHood Airflow Capture Hood

Brand:
CPS
SKU:
ABM-HOOD
Rating:
(1)
Q&A:
(0)
EasyHood Airflow Capture Hood
Magnifying glass
Hover image to zoom
$410.21 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Product Features

  • Stores readings on your smart device and generates professional reports to send customers
  • Rugged control box
  • Vortex air straightener
  • Low volume reducer plate (for readings down to 7 CFM)
  • Up to 12” x 12” tests with the control box or up 24” x24” tests with the extension hood
  • Wireless and wired connections to the ABM-100 & ABM-200
  • Canvas carrying case
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    3 out of 1 review
    100% would recommend this product
    3
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    100%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Works As Expected But Wish It Was More Affordable

    This is just the hood. The airflow meter is sold separately and is needed in order for this airflow hood to work. It is sturdy but light which is good when the device is used on a ceiling. The app (Android version) works. The only remark is that the app interface covers the whole phone screen and at the bottom, the phone touch buttons are interfering with some app commands. Overall, I think this tool helps than create issues for the user so I recommend it.
    NK
    Chicago, IL
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy