Apply to be a TradeMaster!
Main product image of BlackMax 1/4" to 3/4" 45 Flaring and Swaging Tool w/ Quick Change Feature, (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")
Magnifying glass
Hover image to zoom

BlackMax 1/4" to 3/4" 45 Flaring and Swaging Tool w/ Quick Change Feature, (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")

Brand:
CPS
SKU:
BFS300QC
Rating:
(0)
Q&A:
(0)
BlackMax 1/4" to 3/4" 45 Flaring and Swaging Tool w/ Quick Change Feature, (1/4", 5/16", 3/8", 1/2", 5/8", 3/4")
Magnifying glass
Hover image to zoom
$149.68 each
In Stock
In Stock
Get 10 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 1/4", 5/16", 5/8", 3/4"
Product Highlight: Material
Steel

Description

–
The BlackMax BFS300QC is a professional-grade combination flaring and swaging tool designed for HVACR technicians. The Quick Change feature allows fast, tool-free die changeovers, saving time on the job. This versatile tool handles a complete range of tubing sizes with precision.

Features:
  • Creates precise 45-degree flares for leak-free connections
  • Quick Change feature for fast, tool-free die changeovers
  • Swaging capability for tube joining without fittings
  • Tube size range: 1/4", 5/16", 3/8", 1/2", 5/8", 3/4"
  • High-quality construction for long-term durability
  • Compatible with copper tubing used in HVACR systems
  • BlackMax quality for professional reliability

Specs

–
Product Type:

Swaging Tool

Size:

3/8"

1/2"

1/4"

5/16"

5/8"

3/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy