Apply to be a TradeMaster!
Main product image of BlackMax Ultra-Lightweight Clutch-Type Eccentric Flaring Tool, Imperial (Drill or Manual Operation)
Magnifying glass
Hover image to zoom

BlackMax Ultra-Lightweight Clutch-Type Eccentric Flaring Tool, Imperial (Drill or Manual Operation)

Brand:
CPS
SKU:
BFT850D
Rating:
(0)
Q&A:
(0)
BlackMax Ultra-Lightweight Clutch-Type Eccentric Flaring Tool, Imperial (Drill or Manual Operation)
Magnifying glass
Hover image to zoom
$206.24 each
In Stock
In Stock
Get 2 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/16", 1/4", 1/2", 3/4", 3/8", 5/8"
Product Highlight: Material
Aluminum

Description

–
The BlackMax BFT850D is an ultra-lightweight clutch-type eccentric flaring tool that accepts both drill and manual operation for versatile use. The clutch mechanism prevents over-flaring, ensuring consistent, perfect flares every time. Its lightweight design reduces hand fatigue during extended use.

Features:
  • Ultra-lightweight design reduces hand fatigue during extended fieldwork
  • Dual operation: compatible with both electric drill (for speed) and manual operation
  • Clutch-type mechanism prevents over-flaring for consistent perfect flares
  • Eccentric design produces precise, leak-free 45-degree flares
  • Imperial sizing for standard HVACR tubing
  • High-quality steel construction for lasting performance

Specs

–
Size:

5/16"

3/16"

1/4"

1/2"

3/4"

3/8"

5/8"

Material:

Aluminum

Product Type:

Flaring Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy