Shop Klein Tools Limited Time Promotion
Main product image of BlackMax Clutch-Type Eccentric Flaring Tool (Ratchet or Drill-Powered)
Magnifying glass
Hover image to zoom

BlackMax Clutch-Type Eccentric Flaring Tool (Ratchet or Drill-Powered)

Brand:
CPS
SKU:
BFT850DR
Rating:
(0)
Q&A:
(0)
BlackMax Clutch-Type Eccentric Flaring Tool (Ratchet or Drill-Powered)
Magnifying glass
Hover image to zoom
$228.06 each
In Stock
In Stock
Get 2 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8", 5/8", 3/4", 5/16", 3/16", 1/2"
Product Highlight: Material
Aluminum

Description

–
The BlackMax BFT850DR is a clutch-type eccentric flaring tool designed for versatile operation using either a ratchet or drill power. The clutch mechanism prevents over-flaring for consistent, perfect flares. This tool offers maximum flexibility on the job.

Features:
  • Compatible with both ratchet and drill-powered operation for maximum versatility
  • Clutch-type mechanism prevents over-flaring for consistent perfect flares
  • Eccentric design produces precise, leak-free 45-degree flares
  • Suitable for tight-access areas when using ratchet operation
  • Imperial sizing for standard HVACR tubing
  • High-quality steel construction for lasting performance

Specs

–
Product Type:

Flaring Tool

Size:

1/4"

3/8"

5/8"

3/4"

5/16"

3/16"

1/2"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy