Apply to be a TradeMaster!
Main product image of BlackMax Flaring Tool Kit - 1/4" to 3/4"
Magnifying glass
Hover image to zoom
BlackMax Flaring Tool Kit - 1/4" to 3/4"
Magnifying glass
Hover image to zoom
$246.70 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" to 3/4"
Product Highlight: Material
Aluminum

Description

–
The BlackMax BFT850K is a complete flaring tool kit providing everything an HVACR technician needs for professional-quality flares. This kit includes the flaring tool and all necessary components for creating precise 45-degree flares across the complete range of standard HVACR tubing sizes.

Features:
  • Complete kit with flaring tool and all necessary accessories
  • Tube size range: 1/4" to 3/4" covering all standard HVACR tubing
  • Clutch-type mechanism prevents over-flaring
  • Creates precise 45-degree flares for leak-free connections
  • Stored in a durable carrying case for organization and protection
  • High-quality BlackMax construction for professional reliability

Specs

–
Product Type:

Flaring Tool

Includes:

Carry Case

Material:

Aluminum

Size:

1/4" to 3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy