Apply to be a TradeMaster!
Main product image of BlackMax 4-Valve Wireless Digital Manifold w/ Wired Temp Clamps
Magnifying glass
Hover image to zoom

BlackMax 4-Valve Wireless Digital Manifold w/ Wired Temp Clamps

Brand:
CPS
SKU:
BMD200A
Rating:
(3)
Q&A:
(0)
BlackMax 4-Valve Wireless Digital Manifold w/ Wired Temp Clamps
Magnifying glass
Hover image to zoom
$699.99 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The BlackMax BMD200A Digital Manifold anchors the BlackMax platform, pairing a bold, full-screen customizable display with wireless connectivity and jobsite-tough durability. Built for fast, confident decisions in the field, the BMD200A offers multiple display views, automated calculations, and support for more than 100 refrigerants - including A2L-rated options. With premium features like metal control knobs and stainless-steel fittings, it is designed to feel rock-solid in your hands and deliver reliable performance call after call.


Features:

  • Customizable Display: World-first adjustable screen layouts (Classic, Large, Info) let technicians choose how data is displayed for faster reads and better decision-making
  • A2L-Ready and Future-Proof: Fully A2L compatible, supports 100+ refrigerants with the ability to save up to 10 favorites
  • Fast, Clear Readings: High-contrast backlit LCD delivers easy-to-read measurements and quicker diagnostics
  • Wireless Connectivity with CPS Link Pro: View live system data on your phone from up to 350 ft away
  • Built for Real Jobsites: IP54 water-resistant design with downward-facing clamp ports and sealed internal circuitry
  • Ergonomic housing with premium overmold provides a secure grip and reduced hand fatigue
  • Includes: BMD200 Wireless 4-Valve Digital Manifold, BTM100 Wired Temperature Clamps (2 units), AA alkaline batteries (3 units), Operator's Manual, Storage Case
  • Ports: (3) 1/4" for suction line, liquid line, and refrigerant recovery/charging; (1) 3/8" vacuum
  • Pressure Range: 800 PSI max; Pressure Accuracy: +/-0.5% (FS)
  • Battery Run Time: Up to 300 hours (backlight off); 3 AAA Alkaline Batteries

Specs

–
Product Type:

Manifold

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

air gages

Works perfectly
DAVID
ALABAMA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great new manifold

I had the Black and chrome manifold and just bought the new digital. Pricing was good and screen seem easy to work with. So far I'm liking how the work n feel
HVAC Ted
Columbus, GA
4 months ago
Was this review helpful to you?

This is a solid digital manifold. Great price

Have been using for a few weeks now and it has become my go to. It looks awesome but really liked the screen functionality. I have dialed in my preferred screen after using different ways. The case is also nice, don't use it as much as I should but I think as time goes on I will use it more.
Tony
Inland Empire, CA
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy