Apply to be a TradeMaster!
Main product image of BlackMax Premium Ratcheting Tube Bender w/ Reverse Bend and Color Coded Mandrels - (1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom

BlackMax Premium Ratcheting Tube Bender w/ Reverse Bend and Color Coded Mandrels - (1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8")

Brand:
CPS
SKU:
BTB300
Rating:
(0)
Q&A:
(0)
BlackMax Premium Ratcheting Tube Bender w/ Reverse Bend and Color Coded Mandrels - (1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom
$226.01 each
In Stock
In Stock
Get 7 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/4", 5/16", 3/8", 5/8", 1/2", 7/8"
Product Highlight: Material
Aluminum

Description

–
The BlackMax BTB300 Premium Ratcheting Tube Bender is a professional tool for creating precise, kink-free bends in copper tubing. The ratcheting mechanism provides smooth, consistent bending with excellent leverage, while the Reverse Bend feature allows bends in the opposite direction without removing the tube. Color-coded mandrels ensure fast size selection.

Features:
  • Ratcheting mechanism for smooth, controlled bending with reduced effort
  • Reverse Bend feature allows opposite-direction bends without removing tubing
  • 7 color-coded mandrels for instant size identification
  • Tube sizes: 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8"
  • Creates precise, kink-free bends for professional-quality installations
  • High-quality construction for lasting performance in daily professional use
  • Compact, integrated design for easy transport and storage

Specs

–
Size:

3/4"

1/4"

5/16"

3/8"

5/8"

1/2"

7/8"

Product Type:

Bender

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy