The Day Savers – A National Tradesmen Day Contest
Main product image of BlackMax Ultra Mini Tube Cutter, 1/8" to 5/8"
Magnifying glass
Hover image to zoom

BlackMax Ultra Mini Tube Cutter, 1/8" to 5/8"

Brand:
CPS
SKU:
BTC100
Rating:
(0)
Q&A:
(0)
BlackMax Ultra Mini Tube Cutter, 1/8" to 5/8"
Magnifying glass
Hover image to zoom
$17.24 each
In Stock
In Stock
Get 2 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8" to 5/8"
Product Highlight: Material
Steel

Description

The BlackMax BTC100 Ultra Mini Tube Cutter is the most compact cutter in the BlackMax line, designed for cutting in extremely tight spaces. Perfect for installations and service situations where larger cutters simply cannot reach, this tool cuts cleanly without deforming tubing.

Features:
  • Ultra mini design for maximum access in tight spaces and confined areas
  • Cutting range: 1/8" to 5/8" O.D. tubing
  • Clean, burr-minimizing cuts for proper fitting connections
  • High-quality cutting wheel for long service life
  • Built-in deburring tool for one-tool convenience
  • Durable construction for everyday professional use

Specs

Cutting Capacity:

1/8" to 5/8"

Product Type:

Tubing Cutter

Material:

Steel

Size:

1/8" to 5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy