The Day Savers – A National Tradesmen Day Contest
Main product image of BlackMax Mini Tube Cutter, 1/8" to 7/8"
Magnifying glass
Hover image to zoom

BlackMax Mini Tube Cutter, 1/8" to 7/8"

Brand:
CPS
SKU:
BTC200
Rating:
(0)
Q&A:
(0)
BlackMax Mini Tube Cutter, 1/8" to 7/8"
Magnifying glass
Hover image to zoom
$23.01 each
In Stock
In Stock
Get 3 Mon, Aug 31
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8" to 7/8"
Product Highlight: Material
Steel

Description

The BlackMax BTC200 Mini Tube Cutter handles a wider range of tubing sizes than the ultra-mini model while maintaining a compact profile. Ideal for standard HVACR service work in tight locations, this cutter delivers clean, precise cuts every time.

Features:
  • Mini design for access in tight spaces
  • Cutting range: 1/8" to 7/8" O.D. tubing
  • Clean, burr-minimizing cuts for proper fitting connections
  • High-quality cutting wheel for long service life
  • Built-in deburring tool for one-tool convenience
  • Durable construction for everyday professional use

Specs

Product Type:

Tubing Cutter

Material:

Steel

Size:

1/8" to 7/8"

Cutting Capacity:

1/8" to 7/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy