Apply to be a TradeMaster!
Main product image of BlackMax Premium Tube Cutter, 3/16" to 1-1/4"
Magnifying glass
Hover image to zoom

BlackMax Premium Tube Cutter, 3/16" to 1-1/4"

Brand:
CPS
SKU:
BTC300
Rating:
(0)
Q&A:
(0)
BlackMax Premium Tube Cutter, 3/16" to 1-1/4"
Magnifying glass
Hover image to zoom
$37.98 each
In Stock
In Stock
Get 12 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Material
Steel

Description

–
The BlackMax BTC300 Premium Tube Cutter handles larger diameter tubing for a wider range of HVACR applications. Built with premium materials and a precision cutting wheel, this tool delivers professional-quality cuts on standard to large-diameter copper tubing.

Features:
  • Premium construction with high-quality components
  • Cutting range: 3/16" to 1-1/4" O.D. tubing
  • Clean, burr-minimizing cuts for proper fitting connections
  • Precision cutting wheel for smooth, accurate cuts
  • Smooth feed knob for controlled, consistent cuts
  • Durable BlackMax construction for lasting professional performance

Specs

–
Product Type:

Tubing Cutter

Cutting Capacity:

3/16" to 1-1/4"

Material:

Steel

Size:

3/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy