Apply to be a TradeMaster!
Main product image of BlackMax Heavy Duty Tube Cutter 1/4" to 1-1/4"
Magnifying glass
Hover image to zoom

BlackMax Heavy Duty Tube Cutter 1/4" to 1-1/4"

Brand:
CPS
SKU:
BTC400
Rating:
(0)
Q&A:
(0)
BlackMax Heavy Duty Tube Cutter 1/4" to 1-1/4"
Magnifying glass
Hover image to zoom
$45.90 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Steel

Description

–
The BlackMax BTC400 Heavy Duty Tube Cutter is built for demanding professional use on heavier-wall and larger-diameter copper tubing. Reinforced construction handles repetitive cutting on tough materials without fatigue.

Features:
  • Heavy duty construction for demanding professional use
  • Cutting range: 1/4" to 1-1/4" O.D. tubing
  • Clean, burr-minimizing cuts for proper fitting connections
  • High-quality cutting wheel for long service life
  • Reinforced feed mechanism for reliable performance on heavy-wall tubing
  • Durable BlackMax construction for lasting professional performance

Specs

–
Cutting Capacity:

1/4" to 1-1/4"

Product Type:

Tubing Cutter

Size:

1/4"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy