Apply to be a TradeMaster!
Main product image of BlackMax Quick-Slide Tube Cutter 3/8" to 2-5/8"
Magnifying glass
Hover image to zoom

BlackMax Quick-Slide Tube Cutter 3/8" to 2-5/8"

Brand:
CPS
SKU:
BTC500
Rating:
(0)
Q&A:
(0)
BlackMax Quick-Slide Tube Cutter 3/8" to 2-5/8"
Magnifying glass
Hover image to zoom
$85.19 each
In Stock
In Stock
Get 1 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Steel

Description

–
The BlackMax BTC500 Quick-Slide Tube Cutter features a quick-slide feed mechanism for faster positioning and cutting on large-diameter tubing. The quick-slide design significantly speeds up work when cutting multiple pieces or large-bore pipe.

Features:
  • Quick-Slide mechanism for rapid positioning and faster cutting cycles
  • Cutting range: 3/8" to 2-5/8" O.D. tubing - ideal for large commercial applications
  • Clean, burr-minimizing cuts for proper fitting connections
  • High-quality cutting wheel for long service life
  • Ergonomic handle for comfortable use on large diameter tubing
  • Durable BlackMax construction for lasting professional performance

Specs

–
Product Type:

Tubing Cutter

Size:

3/8"

Material:

Steel

Cutting Capacity:

3/8" to 2-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy