The Day Savers – A National Tradesmen Day Contest
Main product image of BlackMax Imperial Tube Expander Kit w/ Tool, 9 Color Coded Heads, and Case - (1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8")
Magnifying glass
Hover image to zoom

BlackMax Imperial Tube Expander Kit w/ Tool, 9 Color Coded Heads, and Case - (1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8")

Brand:
CPS
SKU:
BTLE9
Rating:
(0)
Q&A:
(0)
BlackMax Imperial Tube Expander Kit w/ Tool, 9 Color Coded Heads, and Case - (1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8")
Magnifying glass
Hover image to zoom
$378.99 each
In Stock
In Stock
Get 1 Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
High Speed Steel

Description

The BlackMax BTLE9 Imperial Tube Expander Kit is a complete professional set for expanding copper tubing to create socket joints without separate fittings. The 9 color-coded heads cover all standard HVACR tubing sizes, and the complete kit stores neatly in a durable carrying case.

Features:
  • Complete 9-head imperial expander kit covering all standard HVACR sizes
  • Sizes: 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8"
  • Color-coded heads for instant size identification
  • Creates expanded sockets for soldered or brazed tube joints without fittings
  • Includes expander tool, all 9 heads, and protective storage case
  • High-quality construction for professional reliability
  • Reduces material costs by eliminating the need for separate couplings

Specs

Size:

3/8"

1/4"

1"

7/8"

5/8"

1/2"

1-1/8"

5/16"

3/4"

Material:

High Speed Steel

Product Type:

Tube Expander

Includes:

Expander Heads

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy