Apply to be a TradeMaster!
Main product image of BlackMax Gear Puller and Pulley Remover (3" to 4")
Magnifying glass
Hover image to zoom

BlackMax Gear Puller and Pulley Remover (3" to 4")

Brand:
CPS
SKU:
BTLGP4
Rating:
(0)
Q&A:
(0)
BlackMax Gear Puller and Pulley Remover (3" to 4")
Magnifying glass
Hover image to zoom
$62.07 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" to 4"
Product Highlight: Material
Steel

Description

–
The BlackMax BTLGP4 Gear Puller and Pulley Remover is a professional tool for removing stuck gears, bearings, pulleys, and other press-fit components from HVACR equipment. Designed for 3" to 4" applications.

Features:
  • Removal capacity: 3" to 4" for appropriate gear and pulley sizes
  • Safely removes stuck gears, bearings, pulleys, and press-fit components
  • Three-jaw design for secure, centered gripping
  • High-quality steel construction for maximum pulling force
  • Reversible jaws for internal and external pulling applications
  • Essential tool for HVACR equipment maintenance and repair

Specs

–
Material:

Steel

Size:

3" to 4"

Product Type:

Pulley

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy