Apply to be a TradeMaster!
Main product image of BlackMax Gear Puller and Pulley Remover (3" to 7")
Magnifying glass
Hover image to zoom

BlackMax Gear Puller and Pulley Remover (3" to 7")

Brand:
CPS
SKU:
BTLGP7
Rating:
(0)
Q&A:
(0)
BlackMax Gear Puller and Pulley Remover (3" to 7")
Magnifying glass
Hover image to zoom
$115.85 each
In Stock
In Stock
Get 15 Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" to 7"
Product Highlight: Material
Steel

Description

–
The BlackMax BTLGP7 Gear Puller and Pulley Remover is a professional tool for removing stuck gears, bearings, pulleys, and other press-fit components from HVACR equipment. Designed for larger 3" to 7" applications.

Features:
  • Removal capacity: 3" to 7" for larger gear and pulley sizes
  • Safely removes stuck gears, bearings, pulleys, and press-fit components
  • Three-jaw design for secure, centered gripping
  • High-quality steel construction for maximum pulling force
  • Reversible jaws for internal and external pulling applications
  • Essential tool for HVACR equipment maintenance and repair

Specs

–
Size:

3" to 7"

Material:

Steel

Product Type:

Pulley

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy