Apply to be a TradeMaster!
Main product image of BlackMax Premium Hydraulic Tube Expander Kit w/ Swaging and Deburr Tools, 5 Color Coded Heads, and Case - (3/8", 1/2", 5/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom

BlackMax Premium Hydraulic Tube Expander Kit w/ Swaging and Deburr Tools, 5 Color Coded Heads, and Case - (3/8", 1/2", 5/8", 3/4", 7/8")

Brand:
CPS
SKU:
BTLH5E
Rating:
(0)
Q&A:
(0)
BlackMax Premium Hydraulic Tube Expander Kit w/ Swaging and Deburr Tools, 5 Color Coded Heads, and Case - (3/8", 1/2", 5/8", 3/4", 7/8")
Magnifying glass
Hover image to zoom
$437.63 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 3/8", 1/2", 7/8", 5/8"
Product Highlight: Material
High Speed Steel

Description

–
The BlackMax BTLH5E Premium Hydraulic Tube Expander Kit delivers greater expanding force and more consistent results than manual expanders. This premium kit includes a hydraulic expander tool, five color-coded heads for the most common HVACR sizes, a swaging tool, and a deburring tool - all in a protective case.

Features:
  • Hydraulic operation delivers greater, more consistent expanding force
  • 5-head kit covering the most common HVACR sizes: 3/8", 1/2", 5/8", 3/4", 7/8"
  • Color-coded heads for instant size identification
  • Includes swaging tool for joining tubes without separate fittings
  • Includes deburring tool for clean tube preparation
  • All components stored in durable protective carrying case
  • Premium hydraulic design for professional installers and service technicians

Specs

–
Size:

3/4"

3/8"

1/2"

7/8"

5/8"

Includes:

Expander Heads

Material:

High Speed Steel

Product Type:

Tube Expander

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy