Apply to be a TradeMaster!
Main product image of BlackMax Wireless Temperature Clamp w/ Line Assist Technology
Magnifying glass
Hover image to zoom

BlackMax Wireless Temperature Clamp w/ Line Assist Technology

Brand:
CPS
SKU:
BTM200A
Rating:
(0)
Q&A:
(0)
BlackMax Wireless Temperature Clamp w/ Line Assist Technology
Magnifying glass
Hover image to zoom
$149.99 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The BlackMax BTM200A Wireless Temperature Clamp is a great way to upgrade a BlackMax Wireless Digital Manifold, and can also be used as a stand-alone tool with the CPS Link Pro App. The BTM200A brings fast, cordless temperature measurement to the job for instant system insight. With Line-Assign Technology, the clamps automatically identify suction-line (SLT) and liquid-line (LLT) temperatures using intuitive blue/red LED indicators once paired - eliminating rubber bands, guesswork, and swapped lines.


Features:

  • Line-Assign Technology: Intuitive LED clamp identification for SLT and LLT, eliminating guesswork and swapped lines
  • Reliable NTC Thermistor Sensor: Fast and accurate pipe temperatures, no emery cloth or sandpaper required
  • Firm-Grip Jaw Design: Heavy-duty jaws clamp onto pipes up to 1-1/2" (38mm) diameter for consistent, reliable readings
  • IP54 Water-Resistant Design: Integrated rubber gasket seals protect internal circuitry
  • Premium Rubber Handle Grip for secure handling
  • Wireless Convenience: Connect to a mobile app or a BlackMax digital manifold (compatible with BlackMax Wireless Digital Manifolds, 200 series or later)
  • Temperature Measurement Range: -40F to 302F (-40C to 150C)
  • Temperature Accuracy: +/-1F at 77F (+/-0.5C at 25C), Resolution: 0.1F (0.1C)
  • Wireless Range: Up to 325 ft (100m)
  • 1 Year Limited Warranty

Specs

–
Product Type:

Clamp

Battery Type:

Rechargeable Lithium Ion

Operating Temp Range:

-40°F to 302°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy