Apply to be a TradeMaster!
Main product image of BlackMax Wireless Vacuum Gauge
Magnifying glass
Hover image to zoom

BlackMax Wireless Vacuum Gauge

Brand:
CPS
SKU:
BVG215A
Rating:
(0)
Q&A:
(0)
BlackMax Wireless Vacuum Gauge
Magnifying glass
Hover image to zoom
$249.99 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The BlackMax BVG215A Wireless Vacuum Gauge brings high-resolution evacuation measurement and verification to the jobsite. The gauge can be used in 3 different ways: streaming live data directly to a Wireless Digital Manifold (200 series or later), connected to a wireless mobile device, or read as a stand-alone instrument. Calibrated to NIST standards, the BVG215A delivers reliable accuracy across a wide operating range. It also features an innovative 3-in-1 Coupler that allows the technician to move seamlessly between vacuum testing and refrigerant charging without contaminating the sensor or breaking vacuum.


Features:

  • Enhanced Sensor Stabilization: See precise measurements earlier in your vacuum pull-down process with 1-micron resolution between 0-3,000 microns
  • Increased Visibility: Large LCD screen and expanded numerical display range (0-100K microns)
  • Accurate and Reliable: Due to strict NIST calibration standards
  • Stainless Steel Components: Compatible with all refrigerant gases including ammonia
  • Upgraded 3-in-1 Coupler: Three critical features in one coupler - less parts to carry, less seals to maintain
  • Field Cleanable Sensor: Easily clean out oil/contaminants to maintain accuracy and reliability
  • Wireless Enabled: Connect to a mobile app or a digital manifold (compatible with BlackMax Wireless Digital Manifolds, 200 series or later)
  • Sensor: Self-heated thermistor bridge; Accuracy: 10% of reading +/- 5 microns (0-2,000 microns)
  • Pressure Rating: 450 PSIG MWP, 3000 PSIG Burst
  • Battery: 9V Alkaline, up to 20 hours runtime; Wireless Range: Up to 325 ft
  • 1 Year Limited Warranty
  • Operation Temp Range: 32°F to 122°F

Specs

–
Operating Temp Range:

32°F to 122°F

Product Type:

Vacuum Gauge

Battery Type:

9V Alkaline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy