Apply to be a TradeMaster!
Main product image of Compute-A-Charge Enhanced Wireless Refrigerant Charging Scale
Magnifying glass
Hover image to zoom

Compute-A-Charge Enhanced Wireless Refrigerant Charging Scale

Brand:
CPS
SKU:
CC220EW
Rating:
(0)
Q&A:
(0)
Compute-A-Charge Enhanced Wireless Refrigerant Charging Scale
Magnifying glass
Hover image to zoom
$300.25 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
CC220EW ACCURATE. PRECISE. RELIABLE.

The Compute-A-Charge CC220EW is a battery-operated, precision charging scale for weighing, charging and recovering refrigerants used in HVAC/R systems and may be operated in a MANUAL or PROGRAMMABLE mode.

For added functionality, the CC220EW may be operated as a wireless scale by pairing it to a mobile device running the CPS Link app. This allows technicians to organize and store, or e-mail Jobsite, Tank TrackerTM (refrigerant use) and customer data to others.

CC220EW Scale Key Features:

  • Capacity: 220 lb (100 kg)
  • Accuracy: 0.015% of reading [or +/- selected resolution, whichever greater]
  • Display Resolution: Select from 4 different increments
  • Audible & Visual Alarms: Alerts user when approaching a programmed charge or recovery limit

    ADDED FUNCTIONALITY (When paired to a mobile device running the CPS Link app):

    Organize, Store or Send:

  • Job Data – Work order, invoice number, customer, and data logs
  • Customer Data – Name, address, e-mail, phone, notes
  • Test Logs – Measurements/results associated with services performed
  • Export – E-mail specific files to customers, your head office or others

    Tank Traker Refrigerant Management System:

  • Tank Inventory – Keep real-time records of supply & recovery tanks, their weights and refrigerant types
  • Refrigerant Usage – Automatically geotags job location, time and amount dispensed or recovered
  • Record-Keeping – Easily maintain refrigerant usage/disposal records to comply with EPA Clean Air Act
  • Patent Pending
  • Specs

    –
    Product Type:

    Charging Scale

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy